Zoro Homepage

Aqua EX Oil Hole 10D - 1.1mm

  • Mfr # 0733680

  • Zoro # G210406644


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Finish
AQUA EX
Drill Bit Size
20
Overall Length
145
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0733680
Zoro #
G210406644
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
20
Overall Length
145
Flute Length
90
Shank Dia.
20

Details

Cutting Direction
Right
Finish
AQUA EX
Coolant Through
No
Drill Bit Material
Solid Carbide
Item
Carbide Flat Stub Drill Bits
Drill Bit Point Angle
180 Degrees
Number of Flutes
2
Shank Type
Endmill Type Shank
Decimal Equivalent
0.7874
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.