
Aqua EX Oil Hole 10D - 1.9mm
Mfr # 0733760
Zoro # G810406662
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
3
Finish
AQUA EX
Flute Length
22
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0733760
Zoro #
G810406662
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
3
Flute Length
22
Drill Bit Size
1.7
Overall Length
70
Details
Cutting Direction
Right
Finish
AQUA EX
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Decimal Equivalent
0.0669291338582677
Drill Bit Point Angle
140 Degrees
Item
Carbide 10D Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Coolant Through
Yes
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.