
Aqua EX Oil Hole 10D - 2.2mm
Mfr # 0733799
Zoro # G110407123
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Overall Length
70
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0733799
Zoro #
G110407123
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
70
Flute Length
26
Shank Dia.
3
Drill Bit Size
2
Details
Cutting Direction
Right
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Shank Type
Endmill Type Shank
Decimal Equivalent
0.078740157480315
Drill Bit Material
Solid Carbide
Item
Carbide 10D Drill Bits
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.