
Aqua EX Oil Hole 10D - 2.9mm
Mfr # 0733862
Zoro # G510407693
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Decimal Equivalent
0.106299212598425
Number of Flutes
2
Shank Dia.
3
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0733862
Zoro #
G510407693
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
3
Overall Length
89 mm
Flute Length
35
Drill Bit Size
2.7
Details
Cutting Direction
Right
Decimal Equivalent
0.106299212598425
Item
Carbide 10D Drill Bits
Number of Flutes
2
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Shank Type
Endmill Type Shank
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.