
Aqua EX Oil Hole 10D - 4.2mm
Mfr # 0729874
Zoro # G810407041
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Number of Flutes
2
Shank Type
Endmill Type Shank
Flute Length
52
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0729874
Zoro #
G810407041
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
52
Overall Length
102
Drill Bit Size
4
Shank Dia.
4
Details
Cutting Direction
Right
Number of Flutes
2
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide 10D Drill Bits
Decimal Equivalent
0.15748031496063
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Finish
AQUA EX
Drill Bit Point Angle
140 Degrees
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.