Zoro Homepage

Aqua EX Oil Hole 10D - 6.1mm

  • Mfr # 0730026

  • Zoro # G310406995


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Finish
AQUA EX
Shank Dia.
6
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0730026
Zoro #
G310406995
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Bit Size
5.9
Shank Dia.
6
Flute Length
78 mm
Overall Length
128

Details

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Finish
AQUA EX
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Item
Carbide 10D Drill Bits
Shank Type
Endmill Type Shank
Decimal Equivalent
0.232283464566929
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.