
Aqua EX Oil Hole 10D - 6.5mm
Mfr # 0726583
Zoro # G110406966
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Overall Length
135 mm
Flute Length
85 mm
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0726583
Zoro #
G110406966
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
135 mm
Flute Length
85 mm
Shank Dia.
7
Drill Bit Size
6.3
Details
Cutting Direction
Right
Item
Carbide 10D Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Number of Flutes
2
Shank Type
Endmill Type Shank
Coolant Through
Yes
Decimal Equivalent
0.248031496062992
Finish
AQUA EX
Drill Bit Point Angle
140 Degrees
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.