
Aqua EX Oil Hole 10D - 7.7mm
Mfr # 0730158
Zoro # G410406888
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Overall Length
148
Flute Length
98
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0730158
Zoro #
G410406888
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
7.5
Overall Length
148
Flute Length
98
Shank Dia.
8
Details
Cutting Direction
Right
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Item
Carbide 10D Drill Bits
Decimal Equivalent
0.295275590551181
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.