
Aqua EX Oil Hole 10D - 7.8mm
Mfr # 0730164
Zoro # G610406930
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.299212598425197
Flute Type
CONVENTIONAL SPIRAL
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0730164
Zoro #
G610406930
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
8
Overall Length
154
Drill Bit Size
7.6
Flute Length
104
Details
Cutting Direction
Right
Drill Bit Material
Solid Carbide
Item
Carbide 10D Drill Bits
Decimal Equivalent
0.299212598425197
Flute Type
CONVENTIONAL SPIRAL
Finish
AQUA EX
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Type
Endmill Type Shank
Coolant Through
Yes
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.