Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Oil Hole 10D - 8.0mm

  • Mfr # 0726611

  • Zoro # G410407014


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Decimal Equivalent
0.307086614173228
Shank Type
Endmill Type Shank
Flute Length
104
Shank Dia.
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0726611
Zoro #
G410407014
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
104
Shank Dia.
8
Drill Bit Size
7.8
Overall Length
154

Details

Cutting Direction
Right
Decimal Equivalent
0.307086614173228
Shank Type
Endmill Type Shank
Item
Carbide 10D Drill Bits
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.