
Aqua EX Oil Hole 10D - 8.1mm
Mfr # 0730187
Zoro # G410406734
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Shank Dia.
8
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0730187
Zoro #
G410406734
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
8
Flute Length
104
Overall Length
154
Drill Bit Size
7.9
Details
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.311023622047244
Item
Carbide 10D Drill Bits
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Finish
AQUA EX
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.