
Aqua EX Oil Hole 10D - 9.0mm
Mfr # 0726634
Zoro # G910406814
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Decimal Equivalent
0.346456692913386
Overall Length
167
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0726634
Zoro #
G910406814
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
167
Shank Dia.
9
Drill Bit Size
8.80 mm
Flute Length
117
Details
Cutting Direction
Right
Decimal Equivalent
0.346456692913386
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Finish
AQUA EX
Coolant Through
Yes
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Item
Carbide 10D Drill Bits
Drill Bit Material
Solid Carbide
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.