
Aqua EX Oil Hole 10D - 9.1mm
Mfr # 0730267
Zoro # G210406736
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Length
117
Shank Type
Endmill Type Shank
Overall Length
167
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0730267
Zoro #
G210406736
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
8.9
Flute Length
117
Overall Length
167
Shank Dia.
9
Details
Cutting Direction
Right
Shank Type
Endmill Type Shank
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Finish
AQUA EX
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.350393700787402
Item
Carbide 10D Drill Bits
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.