
Aqua EX Oil Hole 10D - 9.6mm
Mfr # 0730301
Zoro # G410406949
product price: $376.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Coolant Through
Yes
Overall Length
174 mm
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0730301
Zoro #
G410406949
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
174 mm
Drill Bit Size
9.4
Shank Dia.
10
Flute Length
124
Details
Cutting Direction
Right
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Decimal Equivalent
0.37007874015748
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Number of Flutes
2
Finish
AQUA EX
Item
Carbide 10D Drill Bits
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.