Zoro Homepage

Aqua EX Oil Hole 10D - 9.9mm

  • Mfr # 0730330

  • Zoro # G610407098


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Coolant Through
Yes
Decimal Equivalent
0.381889763779528
Overall Length
180
Shank Dia.
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0730330
Zoro #
G610407098
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
180
Shank Dia.
10
Flute Length
130
Drill Bit Size
9.7

Details

Cutting Direction
Right
Coolant Through
Yes
Decimal Equivalent
0.381889763779528
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Finish
AQUA EX
Item
Carbide 10D Drill Bits
Drill Bit Point Angle
140 Degrees
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.