
Aqua EX Oil Hole 15D - 10.2mm
Mfr # 0731074
Zoro # G110407284
product price: $491.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
10
Flute Type
CONVENTIONAL SPIRAL
Flute Length
180
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0731074
Zoro #
G110407284
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
10
Flute Length
180
Drill Bit Size
10
Overall Length
230
Details
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Finish
AQUA EX
Item
Carbide 15D Drill Bits
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.393700787401575
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.