
Aqua EX Oil Hole 15D - 1.0mm
Mfr # 0733879
Zoro # G110407666
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Length
156
Number of Flutes
2
Shank Dia.
12
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0733879
Zoro #
G110407666
UPC #
-
Country of Origin
Japan
Dimensions
Flute Length
156
Shank Dia.
12
Drill Bit Size
11.9
Overall Length
216
Details
Cutting Direction
Right
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Item
Carbide 10D Drill Bits
Finish
AQUA EX
Shank Type
Endmill Type Shank
Decimal Equivalent
0.468503937007874
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.