
Aqua EX Oil Hole 15D - 11.4mm
Mfr # 0731177
Zoro # G310407619
product price: $526.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.440944881889764
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0731177
Zoro #
G310407619
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
11.2
Flute Length
207
Shank Dia.
12
Overall Length
267
Details
Cutting Direction
Right
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.440944881889764
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Finish
AQUA EX
Coolant Through
Yes
Item
Carbide 15D Drill Bits
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.