Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Oil Hole 15D - 15/64

  • Mfr # 1519217

  • Zoro # G210407887


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Dia.
0.25
Shank Type
Endmill Type Shank
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1519217
Zoro #
G210407887
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.25
Drill Bit Size
0.234375
Overall Length
3
Flute Length
1.25

Details

Cutting Direction
Right
Shank Type
Endmill Type Shank
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Decimal Equivalent
0.234375
Item
HSS PM Short Drill Bits
Drill Bit Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.