Zoro Homepage

Aqua EX Oil Hole 15D - 17/32

  • Mfr # 1519303

  • Zoro # G410407748


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Dia.
0.625
Decimal Equivalent
0.53125
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1519303
Zoro #
G410407748
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.625
Overall Length
5.1875
Drill Bit Size
0.53125
Flute Length
2.875

Details

Cutting Direction
Right
Item
HSS PM Short Drill Bits
Decimal Equivalent
0.53125
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Coolant Through
No
Shank Type
Endmill Type Shank
Drill Bit Point Angle
135 Degrees
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.