
Aqua EX Oil Hole 15D - 1.7mm
Mfr # 0733942
Zoro # G910407552
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Overall Length
71
Coolant Through
Yes
Flute Length
27
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0733942
Zoro #
G910407552
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
71
Flute Length
27
Shank Dia.
3
Drill Bit Size
1.5
Details
Cutting Direction
Right
Item
Carbide 15D Drill Bits
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.0590551181102362
Finish
AQUA EX
Drill Bit Material
Solid Carbide
Number of Flutes
2
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.