Zoro Homepage

Aqua EX Oil Hole 15D - 23/64

  • Mfr # 1519269

  • Zoro # G010407933


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Length
1.625
Coolant Through
No
Shank Dia.
0.375
Shank Type
Endmill Type Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1519269
Zoro #
G010407933
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
1.625
Shank Dia.
0.375
Drill Bit Size
0.359375
Overall Length
3.5

Details

Cutting Direction
Right
Item
HSS PM Short Drill Bits
Coolant Through
No
Shank Type
Endmill Type Shank
Finish
SG (TiN+TiCN)
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.359375
Drill Bit Material
POWDERED HSCO
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.