
Aqua EX Oil Hole 15D - 25/64
Mfr # 1519281
Zoro # G410407915
product price: $453.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Coolant Through
No
Number of Flutes
2
Decimal Equivalent
0.390625
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1519281
Zoro #
G410407915
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
0.390625
Overall Length
3.875
Shank Dia.
0.5
Flute Length
1.6875
Details
Cutting Direction
Right
Coolant Through
No
Number of Flutes
2
Decimal Equivalent
0.390625
Flute Type
CONVENTIONAL SPIRAL
Finish
SG (TiN+TiCN)
Shank Type
Endmill Type Shank
Drill Bit Material
POWDERED HSCO
Item
HSS PM Short Drill Bits
Drill Bit Point Angle
135 Degrees
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.