
Aqua EX Oil Hole 15D - 4.7mm
Mfr # 0730639
Zoro # G210406699
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Number of Flutes
2
Coolant Through
Yes
Decimal Equivalent
0.177165354330709
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0730639
Zoro #
G210406699
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
131
Drill Bit Size
4.5
Flute Length
81
Shank Dia.
5
Details
Cutting Direction
Right
Number of Flutes
2
Coolant Through
Yes
Decimal Equivalent
0.177165354330709
Shank Type
Endmill Type Shank
Finish
AQUA EX
Drill Bit Material
Solid Carbide
Item
Carbide 15D Drill Bits
Drill Bit Point Angle
140 Degrees
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.