Zoro Homepage

Aqua EX Oil Hole 15D - 5.8mm

  • Mfr # 0730725

  • Zoro # G310407084


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Finish
AQUA EX
Flute Length
108
Shank Dia.
6
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0730725
Zoro #
G310407084
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
108
Shank Dia.
6
Drill Bit Size
5.6
Overall Length
158

Details

Cutting Direction
Right
Item
Carbide 15D Drill Bits
Finish
AQUA EX
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Decimal Equivalent
0.220472440944882
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.