
Aqua EX Oil Hole 15D - 6.5mm
Mfr # 0726772
Zoro # G910406722
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Length
117
Drill Bit Point Angle
140 Degrees
Overall Length
167
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0726772
Zoro #
G910406722
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
117
Overall Length
167
Drill Bit Size
6.3
Shank Dia.
7
Details
Cutting Direction
Right
Item
Carbide 15D Drill Bits
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Finish
AQUA EX
Decimal Equivalent
0.248031496062992
Number of Flutes
2
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.