Zoro Homepage

Aqua EX Oil Hole 15D - 7/32

  • Mfr # 1519200

  • Zoro # G810407973


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Dia.
0.25
Shank Type
Endmill Type Shank
Drill Bit Point Angle
135 Degrees
Drill Bit Material
POWDERED HSCO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1519200
Zoro #
G810407973
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.25
Drill Bit Size
0.21875
Overall Length
2.875
Flute Length
1.125

Details

Cutting Direction
Right
Shank Type
Endmill Type Shank
Drill Bit Point Angle
135 Degrees
Drill Bit Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Decimal Equivalent
0.21875
Coolant Through
No
Item
HSS PM Short Drill Bits
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.