
Aqua EX Oil Hole 15D - 8.1mm
Mfr # 0730908
Zoro # G110407468
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Flute Length
144
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0730908
Zoro #
G110407468
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
7.9
Flute Length
144
Shank Dia.
8
Overall Length
194
Details
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Finish
AQUA EX
Shank Type
Endmill Type Shank
Decimal Equivalent
0.311023622047244
Drill Bit Point Angle
140 Degrees
Item
Carbide 15D Drill Bits
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.