
Aqua EX Oil Hole 15D - 8.5mm
Mfr # 0726817
Zoro # G910406647
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Overall Length
203
Drill Bit Material
Solid Carbide
Flute Length
153
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0726817
Zoro #
G910406647
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
203
Flute Length
153
Drill Bit Size
8.3
Shank Dia.
9
Details
Cutting Direction
Right
Drill Bit Material
Solid Carbide
Item
Carbide 15D Drill Bits
Coolant Through
Yes
Shank Type
Endmill Type Shank
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.326771653543307
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.