Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Oil Hole 20D - 10.0mm

  • Mfr # 0727034

  • Zoro # G510407501


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Decimal Equivalent
0.385826771653543
Overall Length
280
Drill Bit Material
Solid Carbide
Shank Dia.
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0727034
Zoro #
G510407501
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
280
Shank Dia.
10
Drill Bit Size
9.8
Flute Length
230

Details

Cutting Direction
Right
Decimal Equivalent
0.385826771653543
Drill Bit Material
Solid Carbide
Finish
AQUA EX
Item
Carbide 20D Drill Bits
Number of Flutes
2
Shank Type
Endmill Type Shank
Drill Bit Point Angle
140 Degrees
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.