
Aqua EX Oil Hole 20D - 1.0mm
Mfr # 0734073
Zoro # G910407385
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Number of Flutes
2
Shank Dia.
12
Overall Length
276
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0734073
Zoro #
G910407385
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
12
Overall Length
276
Drill Bit Size
11.9
Flute Length
216
Details
Cutting Direction
Right
Number of Flutes
2
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.468503937007874
Finish
AQUA EX
Coolant Through
Yes
Shank Type
Endmill Type Shank
Item
Carbide 15D Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
140 Degrees
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.