Zoro Homepage

Aqua EX Oil Hole 20D - 1.2mm

  • Mfr # 0734096

  • Zoro # G810407386


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Point Angle
140 Degrees
Shank Type
Endmill Type Shank
Shank Dia.
3
Flute Type
CONVENTIONAL SPIRAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0734096
Zoro #
G810407386
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3
Overall Length
71
Drill Bit Size
1
Flute Length
23

Details

Cutting Direction
Right
Drill Bit Point Angle
140 Degrees
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Item
Carbide 20D Drill Bits
Decimal Equivalent
0.0393700787401575
Number of Flutes
2
Coolant Through
Yes
Finish
AQUA EX
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.