
Aqua EX Oil Hole 20D - 1/4
Mfr # 1519384
Zoro # G710407899
product price: $390.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
7
Decimal Equivalent
0.25
Overall Length
167
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1519384
Zoro #
G710407899
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
7
Overall Length
167
Flute Length
117
Drill Bit Size
1/4 in
Details
Cutting Direction
Right
Decimal Equivalent
0.25
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Coolant Through
Yes
Finish
AQUA EX
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Item
Carbide 15D Drill Bits
Drill Bit Point Angle
140 Degrees
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.