
Aqua EX Oil Hole 20D - 1.9mm
Mfr # 0734160
Zoro # G710407288
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Size
1.7
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0734160
Zoro #
G710407288
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
1.7
Shank Dia.
3
Overall Length
90
Flute Length
39
Details
Cutting Direction
Right
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide 20D Drill Bits
Finish
AQUA EX
Decimal Equivalent
0.0669291338582677
Number of Flutes
2
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.