
Aqua EX Oil Hole 20D - 21/64
Mfr # 1519429
Zoro # G410409391
product price: $476.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Drill Bit Material
POWDERED HSCO
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1519429
Zoro #
G410409391
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3.375
Flute Length
1.5
Drill Bit Size
0.328125
Shank Dia.
0.375
Details
Cutting Direction
Right
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Drill Bit Material
POWDERED HSCO
Coolant Through
No
Shank Type
Endmill Type Shank
Item
HSS PM Short Drill Bits
Finish
SG (TiN+TiCN)
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.328125
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.