
Aqua EX Oil Hole 20D - 2.1mm
Mfr # 0734182
Zoro # G210407269
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Coolant Through
Yes
Flute Length
44
Number of Flutes
2
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0734182
Zoro #
G210407269
UPC #
-
Country of Origin
Japan
Dimensions
Flute Length
44
Drill Bit Size
1.9
Overall Length
90
Shank Dia.
3
Details
Cutting Direction
Right
Coolant Through
Yes
Number of Flutes
2
Drill Bit Material
Solid Carbide
Finish
AQUA EX
Decimal Equivalent
0.0748031496062992
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
140 Degrees
Item
Carbide 20D Drill Bits
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.