
Aqua EX Oil Hole 20D - 2.5mm
Mfr # 0734227
Zoro # G410407649
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Size
2.3
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0734227
Zoro #
G410407649
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
2.3
Overall Length
105
Flute Length
53
Shank Dia.
3
Details
Cutting Direction
Right
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Item
Carbide 20D Drill Bits
Number of Flutes
2
Drill Bit Material
Solid Carbide
Finish
AQUA EX
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.0905511811023622
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.