
Aqua EX Oil Hole 20D - 3.5mm
Mfr # 0726903
Zoro # G410407700
product price: $310.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.12992125984252
Flute Length
81
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0726903
Zoro #
G410407700
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
81
Shank Dia.
4
Overall Length
131
Drill Bit Size
3.3
Details
Cutting Direction
Right
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.12992125984252
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Coolant Through
Yes
Item
Carbide 20D Drill Bits
Finish
AQUA EX
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.