
Aqua EX Oil Hole 20D - 4.2mm
Mfr # 0731314
Zoro # G010408008
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
4
Drill Bit Material
Solid Carbide
Overall Length
142
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0731314
Zoro #
G010408008
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
4
Overall Length
142
Drill Bit Size
4
Flute Length
92
Details
Cutting Direction
Right
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Drill Bit Point Angle
140 Degrees
Finish
AQUA EX
Number of Flutes
2
Decimal Equivalent
0.15748031496063
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Item
Carbide 20D Drill Bits
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.