
Aqua EX Oil Hole 20D - 4.7mm
Mfr # 0731350
Zoro # G810407928
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Type
Endmill Type Shank
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0731350
Zoro #
G810407928
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
4.5
Overall Length
154
Shank Dia.
5
Flute Length
104
Details
Cutting Direction
Right
Shank Type
Endmill Type Shank
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.177165354330709
Number of Flutes
2
Item
Carbide 20D Drill Bits
Finish
AQUA EX
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.