Zoro Homepage

Aqua EX Oil Hole 20D - 4.9mm

  • Mfr # 0731372

  • Zoro # G710407851


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Finish
AQUA EX
Shank Type
Endmill Type Shank
Number of Flutes
2
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0731372
Zoro #
G710407851
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
115
Shank Dia.
5
Drill Bit Size
4.7
Overall Length
165

Details

Cutting Direction
Right
Finish
AQUA EX
Shank Type
Endmill Type Shank
Number of Flutes
2
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Decimal Equivalent
0.18503937007874
Item
Carbide 20D Drill Bits
Drill Bit Point Angle
140 Degrees
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.