
Aqua EX Oil Hole 20D - 5.2mm
Mfr # 0731395
Zoro # G810407980
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
5
Shank Type
Endmill Type Shank
Flute Length
115
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0731395
Zoro #
G810407980
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
5
Flute Length
115
Drill Bit Size
5
Overall Length
165
Details
Cutting Direction
Right
Shank Type
Endmill Type Shank
Item
Carbide 20D Drill Bits
Finish
AQUA EX
Decimal Equivalent
0.196850393700787
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.