
Aqua EX Oil Hole 20D - 5.7mm
Mfr # 0731430
Zoro # G210407979
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Flute Length
127
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0731430
Zoro #
G210407979
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
127
Shank Dia.
6
Overall Length
177
Drill Bit Size
5.5
Details
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Shank Type
Endmill Type Shank
Coolant Through
Yes
Finish
AQUA EX
Decimal Equivalent
0.216535433070866
Drill Bit Point Angle
140 Degrees
Item
Carbide 20D Drill Bits
Drill Bit Material
Solid Carbide
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.