Zoro Homepage

Aqua EX Oil Hole 20D - 6.4mm

  • Mfr # 0731498

  • Zoro # G110407895


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Shank Dia.
7
Overall Length
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0731498
Zoro #
G110407895
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
7
Overall Length
200 mm
Drill Bit Size
6.2
Flute Length
150 mm

Details

Cutting Direction
Right
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Item
Carbide 20D Drill Bits
Finish
AQUA EX
Shank Type
Endmill Type Shank
Coolant Through
Yes
Decimal Equivalent
0.244094488188976
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.