
Aqua EX Oil Hole 20D - 6.6mm
Mfr # 0731503
Zoro # G010407902
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Material
Solid Carbide
Overall Length
200 mm
Number of Flutes
2
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0731503
Zoro #
G010407902
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
6.4
Overall Length
200 mm
Flute Length
150 mm
Shank Dia.
7
Details
Cutting Direction
Right
Drill Bit Material
Solid Carbide
Number of Flutes
2
Coolant Through
Yes
Item
Carbide 20D Drill Bits
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.251968503937008
Flute Type
CONVENTIONAL SPIRAL
Finish
AQUA EX
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.