Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Oil Hole 20D - 7.3mm

  • Mfr # 0731561

  • Zoro # G110408151


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Length
173 mm
Number of Flutes
2
Drill Bit Material
Solid Carbide
Overall Length
223
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0731561
Zoro #
G110408151
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
173 mm
Overall Length
223
Drill Bit Size
7.1
Shank Dia.
8

Details

Cutting Direction
Right
Number of Flutes
2
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide 20D Drill Bits
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Shank Type
Endmill Type Shank
Finish
AQUA EX
Decimal Equivalent
0.279527559055118
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.