
Aqua EX Oil Hole 20D - 7.6mm
Mfr # 0731584
Zoro # G310408159
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Flute Length
173 mm
Shank Type
Endmill Type Shank
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0731584
Zoro #
G310408159
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
173 mm
Shank Dia.
8
Overall Length
223
Drill Bit Size
7.40 mm
Details
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Item
Carbide 20D Drill Bits
Number of Flutes
2
Decimal Equivalent
0.291338582677165
Drill Bit Material
Solid Carbide
Finish
AQUA EX
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.