Zoro Homepage

Aqua EX Oil Hole 20D - 9.1mm

  • Mfr # 0731709

  • Zoro # G810408062


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Point Angle
140 Degrees
Finish
AQUA EX
Flute Length
207
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0731709
Zoro #
G810408062
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
207
Drill Bit Size
8.9
Shank Dia.
9
Overall Length
257

Details

Cutting Direction
Right
Item
Carbide 20D Drill Bits
Drill Bit Point Angle
140 Degrees
Finish
AQUA EX
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.350393700787402
Coolant Through
Yes
Number of Flutes
2
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.