
Aqua EX Oil Hole 20D - 9.9mm
Mfr # 0731773
Zoro # G110407956
product price: $558.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Type
Endmill Type Shank
Shank Dia.
10
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0731773
Zoro #
G110407956
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
10
Drill Bit Size
9.7
Flute Length
230
Overall Length
280
Details
Cutting Direction
Right
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Finish
AQUA EX
Coolant Through
Yes
Decimal Equivalent
0.381889763779528
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Item
Carbide 20D Drill Bits
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.