
Aqua EX Oil Hole 25D - 1.1mm
Mfr # 1574452
Zoro # G510409208
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Length
230
Overall Length
280
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1574452
Zoro #
G510409208
UPC #
-
Country of Origin
Japan
Dimensions
Flute Length
230
Overall Length
280
Shank Dia.
10
Drill Bit Size
10
Details
Cutting Direction
Right
Item
Carbide 20D Drill Bits
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Coolant Through
Yes
Decimal Equivalent
0.393700787401575
Number of Flutes
2
Finish
AQUA EX
Drill Bit Point Angle
140 Degrees
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.